No Handle Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Zurn

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6950XLS0010
  • Item #5136155
  • Manufacturer Part #Z6950-XL-S.0010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Customizable features: time-outs, line purge, sensor range
  • Flexible installation technology
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
6 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Spout Height:
4-1/8 in
Spout Reach:
4-13/16 in
Stream Type:
Spray
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
6 lb
Width:
12 in