Zurn
Aqua-Fit® 1.2 gpm Long Life Battery Sensor Faucet with 8 in. Cover Plate in Polished Chrome
Part #ZZ6950XLSCP8ELL | Item #5136161 | Manufacturer Part #Z6950-XL-S-CP8-E-LL
Product Details
- Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5, 1.0, and 0.5 gpm laminar flow
- 10-year long-life battery provides worry-free power for up to 10 years
- Concealed, downward-facing proximity sensor deters vandalism and improves performance
- 8" widespread cover plate hides additional holes leaving a neat and clean appearance
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- ADA compliant
- Limited 3-year warranty
ADA Compliant
Green
Lead Law Compliant
Documents
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1/ CSA B125.1
Application: Commercial
Bathroom Faucet Type: Centerset
Battery Size: AA
Battery Type: Lithium
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: IAPMO R&T
Collection: Aqua-Fit®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 16 in
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Height: 7 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 16 in
MA Approved: Yes
NSF Certified: No
Number of Holes: 3 Hole
Origin: Domestic
Overall Length: 16 in
Overall Width: 14 in
Power Source: Battery
Spout Height: 4-1/8 in
Spout Reach: 4-1/8 in
Trim Only: No
WaterSense Labeled: Yes
Weight: 9
Width: 14 in