1.5 gpm Mixing Battery Sensor Faucet with 8 in. Cover Plate in Polished Chrome
Aqua-Fit® Serio 1.5 gpm Mixing Battery Sensor Faucet with 8 in. Cover Plate in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 gpm aerator and 30-second timeout feature to control water consumption and provide cost-savings
- 8" cover plate masks a wider area to cover additional holes for single-hole aesthetic
- Integral mixing valve provides concealed water temperature control
- 3-year limited warranty
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
- Various power supply options available to withstand high-traffic environments
- Hidden sensor prevents tampering from unauthorized personnel
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Healthcare
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Fit® Serio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12 in
- End Connection 1:
- NPSM
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 6 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 3 in
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Pressure - High:
- 125
- Pressure - Low:
- 10
- Side Spray:
- No
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 6-1/2 in
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Weight:
- 6.5 lb
- Width:
- 12 in
- cUPC Certified:
- Yes