0.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated with 4 inch. Cover Plate
Aqua-Fit® 0.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated with 4 inch. Cover Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water-conserving and vandal-proof 0.5 gpm non-aerated spray outlet minimizes water use and maximizes savings
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5, 1.0, and 0.5 gpm laminar flow
- Quick and easy installation perfect for commercial retrofit projects
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the safe water drinking act
- Integral above-deck mixing valve provides easy water temperature control
- 4" cover plate hides additional holes leaving a neat and clean appearance
- Concealed, downward-facing proximity sensor deters vandalism and improves performance
- Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or 10-year long-life battery power options are available for continued, worry-free operation
- 3-year limited warranty
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Fit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- Yes
- Depth:
- 6-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid, Sensor
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 4-9/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 3 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Pressure - High:
- 125
- Pressure - Low:
- 10
- Side Spray:
- No
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Low Arc
- Spray Type:
- Spray
- Temperature Range:
- Up to 140 Deg F
- Temperature Rating:
- 140
- Trim Only:
- No
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 6.5 lb
- Width:
- 2-11/16 in
- cUPC Certified:
- Yes