Aqua-Fit® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #ZZ6950XLIMSE  |  Item #5061191  |  Manufacturer Part #Z6950-XL-IM-S-E

$ 597.38 EACH

Color/Finish:
Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Zurn Aqua-Fit® No Handle Sensor Bathroom Sink Faucet in Polished Chrome / $597.38

Product Details

  • Quick and easy installation perfect for commercial retrofit projects
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5, 1.0, and 0.5 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or 10-year long-life battery power options are available for continued, worry-free operation
  • Concealed, downward-facing proximity sensor deters vandalism and improves performance
  • Integral above-deck mixing valve provides easy water temperature control
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: Commercial

Bathroom Faucet Type: Sensor

Battery Size: AA

Battery Type: Lithium-ion

CEC Compliant: Not for Sale in CA

CSA Certified: IAPMO R&T

Coating: Chrome Plated

Collection: Aqua-Fit®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Height: 6 in

Lead Law Compliant: Yes

Length: 12 in

Low Pressure: 10

MA Approved: Yes

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 33

Number of Handles: No Handle

Number of Holes: 1 Hole

Origin: Domestic

Overall Length: 12 in

Overall Width: 12 in

Power Source: Battery

Sink Material: Brass

Temperature Range: Up to 140 Deg F

Trim Only: No

WaterSense Labeled: Yes

Weight: 6.5

Width: 12 in