Sensor Bathroom Sink Faucet in Chrome Plated
Aqua-Fit® Serio Sensor Bathroom Sink Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10+ years of renewable battery life with the Hydro-X Power technology
- 4 AA alkaline batteries provide backup for continued, worry-free operation
- Aqua-FIT® touchless sensor faucets zero in on sanitation, water efficiency, uptime, and total cost of ownership
- Durable cast brass body with a chrome-plated finish complies with the safe water drinking act
- Concealed and downward-facing proximity sensor deters vandalism while improving performance
- CEC, WaterSense®, and LEED® compliant flow rate available to meet your water-conserving needs
- Customizable features include: Timeouts, line purge, sensor range, and metering mode
- Plug-in or hardwired power options available
- 3 year warranty
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Fit® Serio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 15-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Spout Height:
- 4-3/16 in
- Spout Reach:
- 4-13/16 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 14 in