Zurn Aquaflush® 1 gpf Exposed Hardwirede Urinal Flush Valve with Low Sensor Consumption

ZZER6001AVWS1CPM

Manufacturer Part #: ZER6001AV-WS1-CPM

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant bypass

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA 125.3
Collection
Aquaflush®
Flow Rate
1 gpf
Height
6 in
WaterSense Labeled
No
Width
11 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday