Zurn

Aquaflush® 1 gpf Manual Flush Valve

Part #ZZ6003WS1YBYCYK  |  Manufacturer Part #Z6003-WS1-YB-YC-YK

Flush Type:

Manual
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1.0 gpf flush volume for significant water conservation and long-lasting saving
  • 11-1/2" rough-in, 3/4" top spud, sweat solder kit, cast wall flange, and solid ring pipe support
  • No-leak handle, clog-resistant bypass, and chloramine-resistant seals reduce maintenance costs
  • Dual-seal diaphragm prevents application from clogging
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • ADA compliant
  • 3-year warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Aquaflush®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

Flow Rate: 1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Manual

GSA Approved: No

Handle Type: Cylinder

Height: 5 in

IAPMO Listed: No

Length: 10 in

Material: Brass

Spud Location: Top

Spud Size: 3/4 in

WaterSense Labeled: No

Width: 10 in