1 gpf Manual Flush Valve
Aquaflush® 1 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- Manual ADA compliant handle with no-leak seal technology
- Clog-resistant linear bypass diaphragm
- 3-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- Aquaflush®
- Depth:
- 22 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 22 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 22 in
- Overall Width:
- 9 in
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 3/4 in x 1 in
- WaterSense Labeled:
- No
- Weight:
- 10 lb
- Width:
- 9 in