Zurn Aquaflush® 1 in. 15 gal. Aquaflush Rebuild Urinal Kit

ZP6000EURWSRKCS

Manufacturer Part #: P6000-EUR-WS-RK-CS

Fitting Sizes

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chemical resistant
  • Lasts 8 - 10 times longer than traditional black rubber components

SPECIFICATIONS

Collection
Aquaflush®
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
1.5 gpf
Length
10 in
WaterSense Labeled
No
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday