1 in. Aquaflush Rebuild Closet Kit
This product has been replaced by
Manufacturer Part #P6000-ECR-WS1-RK
Aquaflush® 1 in. Aquaflush Rebuild Closet Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Z6000 model
Documents
Specifications
- Collection:
- Aquaflush®
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Length:
- 10 in
- WaterSense Labeled:
- No
- Width:
- 6 in