Zurn Aquaflush® 1/2 in. Trap Primer Assembly

ZP60001TPO

Fitting Sizes

1/2 in

$93.62

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Crosses to Sloan® VBF-72-A1
  • Fits casing sizes 5"-12"
  • Furnished with 1-1/2" flush tube with trap primer collar
  • Provides for a source of water to maintain a constant water seal in floor drains
  • Small amount of water is diverted to the floor drain to help maintain the water seal
  • Three year warranty
  • Vertical position indicator

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Aquaflush®
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
14 in
UL Listed
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday