Zurn Aquaflush® 1.6 gpf Closet Flush Valve

ZZ6000PL1WS1

Manufacturer Part #: Z6000PL-1-WS1

Flow Rate

1.6 gpf

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Clog-resistant, linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • Three year warranty

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Collection
Aquaflush®
Flow Rate
1.6 gpf
GSA Approved
No
Height
5 in
IAPMO Listed
No
WaterSense Labeled
No
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday