1.6 gpf Sensor Flush Valve
AquaSense® 1.6 gpf Sensor Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clog resistant diaphragm and solenoid
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- Battery-powered sensor operated flush valve
- Three year warranty
- 3-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASSE 1037/ASME A112.1037/ CSA B125.37
- ASSE Standards:
- ASSE 1037
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Height:
- 6 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spud Location:
- Top
- Spud Size:
- 1 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Weight:
- 7 lb