Zurn Aquaflush® 1.6 gpf Manual Flush Valve

ZZ60002WS1YBYC

Manufacturer Part #: Z6000-2-WS1-YB-YC

Flush Type

Manual

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty
  • Three year warranty

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA 125.3
Collection
Aquaflush®
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Manual
Flush Valve Application
Commercial Toilet
Handle Type
Lever
Height
6 in
Spud Location
Top
Spud Size
1 in
WaterSense Labeled
No
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday