1.6 gpf Manual Flush Valve

You last purchased this on
 
Zurn

Aquaflush® 1.6 gpf Manual Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Aquaflush® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000WS1DFYBYC
  • Item #3764322
  • Manufacturer Part #Z6000-WS1-DF-YB-YC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard 11-1/2" rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • Dual flush function with a water-conserving 1.6 gpf and a highly efficient 1.1 gpf
  • 3-year limited warranty
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • Exposed sweat solder kit and cast wall flange for a polished look
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
ASSE Standards:
ASSE 1037
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Aquaflush®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
No
Length:
10 in
MA Approved -:
Yes
Material:
Brass
Origin:
Domestic
Overall Length:
10 in
Overall Width:
10 in
Spud Location:
Top
WaterSense Labeled:
No
Weight:
6 lb
Width:
10 in