Zurn

Aquaflush® Access Panel in Satin Stainless

Part #ZZ6199BX17  |  Manufacturer Part #Z6199-BX17

Color/Finish:
Satin Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel satin finish frame
  • Four 1" long vandal resistant screws
  • Three year warranty

Specifications

CARB OTC LEED Compliant: No

Collection: Aquaflush®

Color Finish: Satin Stainless

Color Finish Category: Stainless Steel

IAPMO Listed: No

Length: 19 in

Material: Stainless Steel

NSF Certified: No

Width: 15 in