Aquaflush® Exposed Bed Pan Washer Assembly for Water Closet in Polished Chrome

Part #ZZ6000DVN  |  Item #2848691  |  Manufacturer Part #Z6000-DVN

$ 275.90 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with AquaFlush® water closet flush valves (kit does not include flush valve)
  • Extended 26-1/2” rough-in
  • Includes bedpan washer, wall bracket, support rod, high-pressure vacuum breaker, vacuum breaker tube nut, 1 ½” flush tubes, fixture escutcheon, and fixture spud nut
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum

Specifications

ADA Compliant: Yes

ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37

ASSE Standards: ASSE 1037

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: IAPMO R&T

Collection: Aquaflush®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Material: Brass

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Length: 10 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Origin: Global

Overall Length: 10 in

Overall Width: 10 in

Product Type: Bed Pan Washer Assembly

Sink Material: Brass

Toilet Rough-In: 26-1/2 in

Valve Size: 1 in

WaterSense Labeled: No

Weight: 6

Width: 10 in