AquaGreen 128 oz. Bottle Waterless Urinal Sealant in Green

Part #ZZGS128OZ  |  Item #3804487  |  Manufacturer Part #ZGS-128OZ

$ 117.52 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Waterless urinals yield a 100% water savings
  • Replace AquaGreen® sealant for odor prevention
  • Creates liquid trap seal to block odors
  • Dilution is required
  • 128 oz/1 Gallon

Specifications

Collection: AquaGreen

Length: 12-1/5 in

Product Type: Sealant

Type: ZZGS128OZ

WaterSense Labeled: No

Width: 9-3/5 in