Zurn AquaSense® 0.5 gpf Flush Valve

ZZEMS6003PLEWSIS

Flow Rate

.5 gpf
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant linear bypass diaphragm
  • Low voltage, integrated sensor, and side-mounted motor operator for easy installation and usage

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
.5 gpf
GSA Approved
No
Height
6 in
IAPMO Listed
No
Length
17 in
Material
Metal
Valve Size
3/4 in
WaterSense Labeled
No
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday