0.5 gpf Motor Urinal Flush Valve
AquaVantage® 0.5 gpf Motor Urinal Flush Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-wall hardwired sensor built eliminates hassle of battery replacements for a continuously powered application
- Go Blue® thermoplastic elastomer material makes diaphragm lasts 10 times longer than competitors’
- 0.5 gpf for significant water conservation and long-lasting saving
- ADA compliant
- Triple-filter diaphragm prevents application from clogging
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- Clog-resistant components and chemical-resistant seal reduce maintenance costs
- 11-1/2" rough-in and 3/4" top spud
- 3-year limited warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Coating:
- Chrome Plated
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 17 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT x Slip
- Faucet Connection:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 17 in
- MA Approved -:
- Yes
- Material:
- Brass
- Minimum Temperature:
- 35
- Origin:
- Domestic
- Overall Length:
- 17 in
- Overall Width:
- 11 in
- Power Source:
- Hardwired
- Pressure - High:
- 80
- Pressure - Low:
- 25
- Pressure - Maximum:
- 125 psi
- Spud Size:
- 3/4 in
- Temperature Range:
- Up to 104 Deg F
- Temperature Rating:
- 104
- Toilet Rough-In:
- 11-1/2 in
- Type:
- ZZEMS6003AVEWS
- Volts:
- 120V
- WaterSense Labeled:
- Yes
- Weight:
- 10 lb
- Width:
- 11 in
- cUPC Certified:
- Yes