0.5 gpf Sensor Operated Battery Powered Flush Valve for 3/4 in. Urinals
AquaSense® 0.5 gpf Sensor Operated Battery Powered Flush Valve for 3/4 in. Urinals
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- E-Z Flush series is quick and easy to install and retrofits to other manufacturers’ flush valves
- Standard 11-1/2 rough-in, 3/4" top spud, sweat solder kit, and cast wall flange
- 0.5 gpf for significant water conservation and long-lasting saving
- ADA compliant
- Metal cover on control stop prevents tampering from unauthorized personnel
- Various gpf, cover material, and accessory options to customize application
- Dual-seal diaphragm prevents application from clogging
- High-impact polycarbonate cover provides long-term durability
- 3-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 13-3/4 in
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal, Plastic
- Origin:
- Domestic
- WaterSense Labeled:
- No