No Handle Sensor Bathroom Sink Faucet in Polished Chrome
AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water-conserving and vandal-proof 0.5 gpm non-aerated spray outlet minimizes water use and maximizes savings
- 30-second timeout feature reduces water waste saving money
- Integral 4” deck-mount body has a sleek and clean appearance
- ADA compliant
- Convergence-type proximity sensor precisely detects users reducing water waste
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature, increasing comfort and preventing scalding injuries
- Battery-powered faucet uses 4 standard AA batteries
- Limited 3-year warranty
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 5-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 10 in