Zurn

AquaSense® 1 gpf Sensor Flush Valve

Part #ZZER6003AVWS1CPM  |  Manufacturer Part #ZER6003AV-WS1-CPM

Flush Type:

Sensor
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
  • 3-year warranty
  • Three year warranty

Specifications

ADA Compliant: Yes

CSA Certified: CSA 125.3

Collection: AquaSense®

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

Flow Rate: 1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Sensor

Height: 5-7/10 in

Length: 17-1/5 in

Material: Brass

Power Source: Battery

Spud Location: Top

Spud Size: 3/4 in

Type: ZZER6003AVWS1CPM

Valve Size: 3/4 in

WaterSense Labeled: No

Width: 10-4/5 in