AquaSense® 1 gpf Sensor Flush Valve

Part #ZZER6003PLWS1CPM  |  Item #3762097  |  Manufacturer Part #ZER6003PL-WS1-CPM

$ 368.54 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1.0 gpf meets U.S. federal standard for water conservation
  • E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
  • Standard 11-1/2" rough-in with 3/4" top spud
  • Chrome-plated metal cover provides long-term durability
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
  • Limited 3-year warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37

ASSE Standards: ASSE 1037

Battery Size: C

Battery Type: Alkaline

CSA Certified: IAPMO R&T

Coating: Chrome Plated

Collection: AquaSense®

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Sensor

Height: 5-3/5 in

High Pressure: 80

Length: 16-4/5 in

Low Pressure: 20

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Origin: Domestic

Overall Length: 16-4/5 in

Overall Width: 11 in

Power Source: Battery

Spud Location: Top

Spud Size: 3/4 in

Toilet Rough-In: 11-1/2 in

Valve Size: 3/4 in

WaterSense Labeled: No

Weight: 9.4

Width: 11 in