1 in. Cover Tube for 3 in. Sweat Solder Kit in Polished Chrome
AquaSense® 1 in. Cover Tube for 3 in. Sweat Solder Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interchangeable with Sloan® parts
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 3 in Sweat Solder Kit
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-8/25 in
- Diameter:
- 1 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Flush Type:
- Manual
- Height:
- 7-1/2 in
- Length:
- 8/25 in
- Material:
- Brass
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 5 in