1 x 1/2 in. Trap Primer Assembly
AquaSense® 1 x 1/2 in. Trap Primer Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits extended 24-inch rough-in with top spud connection
- Includes: 1 ½” flush tube, 3/8” supply tube, trap primer collar, spud coupling and flange, vacuum breaker and nut, and wall escutcheon
- Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
- Interchangeable with other manufacturers’ flush valves
- Easy to install
- For use with Aqua Vantage® and Aqua Flush® flush valves
- The GO BLUE® vacuum breaker stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 26 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Material:
- Brass
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Flush Type:
- Manual
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 26 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Assembly
- Sink Material:
- Brass
- Weight:
- 2 lb
- Width:
- 6 in