Universal AC Power Supply for Z69XX
Aquaflush® Universal AC Power Supply for Z69XX
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DC Plug-In Adaptor for Sensor Faucets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- Z69XX
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Aquaflush®
- Depth:
- 7 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Product Type:
- Universal AC Power Supply
- UL Listed:
- Yes
- Volts:
- 90/264V
- Width:
- 6 in