Battery Powered Bathroom Sink Faucet with Cover Plate and Mixing Valve in Polished Chrome
AquaSense® Battery Powered Bathroom Sink Faucet with Cover Plate and Mixing Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
- 6 VDC plug-in power converter for an efficient and reliable power supply
- Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
- ADA compliant
- 4" cover plate hides additional holes leaving a neat and clean appearance
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature, increasing comfort and preventing scalding injuries
- Convergence-type proximity sensor precisely detects users reducing water waste
- Limited 3-year warranty
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Polished, Chrome
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Power Source:
- Battery
- Sink Material:
- Brass
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 4-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes