Battery Powered Bathroom Sink Faucet with Connector Wire For Hardware Install Mixing Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #Z6915-XL-CWB-MV
AquaSense® Battery Powered Bathroom Sink Faucet with Connector Wire For Hardware Install Mixing Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable ceramic disc cartridge technology withstands up to 1,000,000 cycles
- Multiple vandal-resistant flow control options available for optimized performance and efficiency
- Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
- ADA compliant
- Various power supply options available to withstand high-traffic environments
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- 4" wide base with deck-mount body has a sleek and clean appearance
- 30-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12 in
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 9/16 in
- Fitting Sizes:
- 9/16 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 3 in
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Power Source:
- Hardwired
- Pressure - High:
- 80
- Pressure - Low:
- 20
- Pressure - Maximum:
- 80 psi
- Release Date:
- 2021
- Side Spray:
- No
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 5-1/8 in
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- Volts:
- 7.5V
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 10 in
- cUPC Certified:
- Yes