Battery Powered Bathroom Sink Faucet with Thermostatic Mixing Valve in Polished Chrome

You last purchased this on
 
Zurn

AquaSense® Battery Powered Bathroom Sink Faucet with Thermostatic Mixing Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSense® Battery Powered Bathroom Sink Faucet with Thermostatic Mixing Valve in Polished Chrome

  • Fast #
  • Part #ZZ6913XLCWBFTMV1
  • Item #4529832
  • Manufacturer Part #Z6913-XL-CWB-F-TMV-1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three year warranty
  • Heavy-duty, cast brass, sensor operated faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
7 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Sink Material:
Brass
Spout Height:
6-3/8 in
Spout Reach:
4-3/4 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
6 lb
Width:
12 in