AquaSense® 1.28 GPF Sensor Flush Valve

Part #ZZTR6200EV  |  Item #4424492  |  Manufacturer Part #ZTR6200EV

$ 427.08 EACH

Flow Rate:

1.28 gpf
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1.28 gpf conserves water and saves money
  • Reliable, battery-powered sensor with 3-year battery life
  • Standard 11-1/2” rough-in and 1-1/2” top spud
  • GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Clog-resistant, filtered bypass piston design
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37

ASSE Standards: ASSE 1037

Battery Size: AA

Battery Type: Alkaline

CSA Certified: IAPMO R&T

Collection: AquaSense®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 12 in

End Connection 1: IPS

End Connections: IPS

Faucet Material: Brass

Fitting Size 1: 1 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1 in x 1-1/4 in

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

Green: [Yes, WaterSense]

Height: 7 in

Installation Type: Vertical

Length: 12 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Origin: Domestic

Overall Length: 12 in

Overall Width: 12 in

Power Source: Battery

Product Type: Flush Valve

Sink Material: Brass

Spud Location: Top

Toilet Rough-In: 11-1/2 in

Type: ZZTR6200EV

WaterSense Labeled: Yes

Weight: 6

Width: 12 in