Battery Powered Metering Bathroom Sink Faucet in Polished Chrome
AquaSense® Battery Powered Metering Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
- Hardwired power connection provides ongoing and long-lasting reliability
- Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
- ADA compliant
- Limited 3-year warranty
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- Convergence-type proximity sensor precisely detects users reducing water waste
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Vessel Filler
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Polished, Chrome
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 8-7/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-3/10 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 35
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overall Length:
- 12-3/10 in
- Overall Width:
- 12-3/10 in
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Sink Material:
- Brass
- Spout Height:
- 7-5/16 in
- Spout Reach:
- 4-11/16 in
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 12-3/10 in