Zurn AquaSense® 1.5 gpm Battery Powered Gooseneck Faucet in Polished Chrome

ZZ6923XL

Color Finish

(Pricing is for Polished Chrome)

$536.77

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Battery Size
AA
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Height
5 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
10 in
Material
Brass
NSF Certified
No
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday