15/16 in. Female Aerator in Polished Chrome
AquaSense® 15/16 in. Female Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerators introduce air into the water stream to produce a larger white stream soft to the touch and non-splashing
- Vandal resistance provides protection against vandalism
- Aerators for Z6913-XL and Z6915-XL
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1.5 gpm
- Height:
- 7/10 in
- Length:
- 4 in
- Material:
- Brass
- Origin:
- Domestic
- Overall Height:
- 7/10 in
- Overall Length:
- 4 in
- Overall Width:
- 1-1/2 in
- Pressure Compensating:
- No
- Stream Type:
- Aerated
- Thread Size:
- 15/16 in
- WaterSense Labeled:
- No
- Weight:
- .07 lb
- Width:
- 1-1/2 in