AquaSense® 1.6 gpf Automatic Sensor Flush Valve

Part #ZZEMS6152AVWS111L  |  Item #3759397  |  Manufacturer Part #ZEMS6152AV-WS1-11L

$ 442.20 EACH

Flow Rate:

1.6 gpf
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1.6 gpf meets U.S. federal standard for water conservation
  • Concealed application maintains discreet experience without sacrificing functionality
  • In-wall hardwired sensor eliminates hassle of battery replacements for a continuously powered application
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Extended 14-1/2” rough-in, 1-1/2” back spud, and 11” between finished wall to wall flush tube
  • Capacitive sensing override button
  • Sweat solder kit
  • Control stop has internal siphon-guard protection
  • ADA compliant
  • Limited 3-year warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37

ASSE Standards: ASSE 1037

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: IAPMO R&T

Collection: AquaSense®

Depth: 17 in

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

Height: 6 in

IAPMO Listed: No

Length: 17 in

MA Approved: Yes

Material: Brass

Origin: Domestic

Overall Length: 17 in

Overall Width: 11 in

Valve Size: 1 in

WaterSense Labeled: No

Weight: 10

Width: 11 in