1.6 gpf Closet Aquaflush Rebuild Kit
AquaSense® 1.6 gpf Closet Aquaflush Rebuild Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes clog-resistant linear bypass diaphragm, handle repair kit, vacuum breaker repair kit and tailpiece o-ring
Documents
Specifications
- Collection:
- AquaSense®
- Depth:
- 3 in
- Diameter:
- 3 in
- Flow Rate:
- 1.6 gpf
- Flush Type:
- Manual
- Height:
- 3 in
- Length:
- 3 in
- Width:
- 3 in