AquaSense® 1.6 gpf Sensor Flush Valve

Part #ZZTR6200WS1  |  Manufacturer Part #ZTR6200-WS1

Starting at
$ 573.67 EACH

Flush Type:

Sensor
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1.1 gpf provides maximum water conservation and financial savings
  • Battery-powered sensor with 3-year battery life for a continuously powered application
  • Standard 11-1/2” rough-in and 1-1/2” top spud
  • GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Clog-resistant, filtered bypass piston design
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37

ASSE Standards: ASSE 1037

Battery Size: AA

Battery Type: Alkaline

CSA Certified: IAPMO R&T

Coating: Chrome Plated

Collection: AquaSense®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Depth: 12 in

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

Height: 7 in

Installation Type: Vertical

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Origin: Domestic

Power Source: Battery

Product Type: Flush Valve

Spud Location: Top

Spud Size: 1 in

Toilet Rough-In: 11-1/2 in

Type: ZZTR6200WS1

Valve Size: 1 in

WaterSense Labeled: No

Weight: 6