2-7/16 in. Retrofit Kit with Dual Flush Feature for Closet Flush Valves
AquaSense® 2-7/16 in. Retrofit Kit with Dual Flush Feature for Closet Flush Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.6 gpf meets U.S. federal standard for water conservation
- Chrome-plated metal cover for long-term durability
- Complete kit including a battery-operated infrared sensor, a DC solenoid, and a GO BLUE® diaphragm
- ADA compliant
- Interchangeable with Sloan flush valves
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 125.3
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Brass
- Origin:
- Domestic
- Overall Length:
- 1 in
- Overall Width:
- 6 in
- Type:
- ZZRKC16
- Weight:
- 4 lb
- Width:
- 6 in