24 x 1-1/2 in. Flush Tube with Outside Stem
AquaVantage® 24 x 1-1/2 in. Flush Tube with Outside Stem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- For use with Aqua Vantage® and Aqua Flush® flush valves
- 1 ½ X 24” flush tube with 2” offset
- Ideal for commercial applications
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 26 in
- Faucet Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Flush Type:
- Manual
- Height:
- 5 in
- Length:
- 26 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Flush Tube
- Sink Material:
- Brass
- Weight:
- 1 lb
- Width:
- 6 in