Zurn AquaSense® 36 in. Cover Tube for Sweat Solder Kit

ZP6000YBCVR36

Length

8/25 in

$80.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • For vacuum breaker tubes

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Fitting Size 1
1 in
Fitting Sizes
1 in
GSA Approved
No
Height
7-1/2 in
IAPMO Listed
No
Length
8/25 in
Material
Brass
WaterSense Labeled
No
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday