36 in. Flush Tube with Nut (Less Vacuum Breaker) in Polished Chrome
AquaSense® 36 in. Flush Tube with Nut (Less Vacuum Breaker) in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- 1 ½ X 36” flush tube, vacuum breaker, and nut
- Interchangeable with other manufacturers’ flush valves
- For use with AquaVantage® and AquaFlush® flush valves
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 37 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flush Type:
- Manual
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 37 in
- Material:
- Brass
- Product Type:
- Flush Tube
- Sink Material:
- Brass
- Weight:
- 2 lb
- Width:
- 6 in