4-5/8 in. Tailpiece Assembly
AquaSense® 4-5/8 in. Tailpiece Assembly
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 1875-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interchangeable with Sloan® parts
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 4-5/8 in
- Fitting Sizes:
- 4-5/8 in
- Flush Type:
- Manual
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- Product Type:
- Tail Assembly
- Sink Material:
- Brass
- Weight:
- 1 lb
- Width:
- 6 in