Brass Bottom Tube for Lower Outside Stem
AquaSense® Brass Bottom Tube for Lower Outside Stem
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 264-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-8/25 in
- Flush Type:
- Manual
- Height:
- 7-1/2 in
- Length:
- 8/25 in
- Material:
- Brass
- Weight:
- 1 lb
- Width:
- 5 in