Concealed Flush Sensor with Cable for Zurn Industries 2VEH8, 2VEJ1 and 2VEJ4 Toilets
AquaSense® Concealed Flush Sensor with Cable for Zurn Industries 2VEH8, 2VEJ1 and 2VEJ4 Toilets
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor module for accurate hands-free operation
- Includes new style round sensor lens for precision sensing
- Fits E-Z Flush® concealed sensor flush valves
- Ideal for commercial applications
- Robust solution for replacement or repair
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2VEH8, 2VEJ1 and 2VEJ4 Toilets
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Depth:
- 7 in
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Origin:
- Global
- Weight:
- 0.1 lb
- Width:
- 6 in