*CVR* SM PUSH BTN - CP
AquaSense® *CVR* SM PUSH BTN - CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with AquaVantage® and AquaFlush® flush valves
- Interchangeable with other manufacturers’ flush valves
- Small push button in chrome-plated metal provides lasting durability
- Ideal for commercial applications
- Robust solution for replacement or repair
Documents
Specifications
- Collection:
- AquaSense®
- Depth:
- 8-8/25 in
- Flush Type:
- Manual
- Height:
- 7-1/2 in
- Length:
- 8/25 in
- Type:
- ZP6000ML4CP
- Weight:
- 75 lb
- Width:
- 5 in