Dual Flush Handle Chrome
AquaVantage® Dual Flush Handle Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast brass handle finished in polished chrome provides lasting durability
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Complete dual-flush valve assembly offers full flush and water-conserving flush options
- ADA compliant
- Interchangeable with other manufacturers’ flush valves
- For use with Aqua Vantage® and Aqua Flush® flush valves
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/5 in
- Faucet Material:
- Brass
- Flush Type:
- Manual
- Handle Type:
- Cylinder
- Height:
- 5-9/10 in
- Length:
- 4-1/5 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Flush Handle
- Sink Material:
- Brass
- Weight:
- 0.6 lb
- Width:
- 1-9/10 in