Zurn AquaSense® Electronic Module F Z6912 Z6913 & Black

ZP6900BL

Color Finish

(Pricing is for Black)

$477.55

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 3-year warranty
  • Electronics module for Z6913-XL, Z6915-XL, Z6920-XL, and Z6922-XL
  • For Zurn® sensor faucets
  • Low-lead compliant

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
ZPG6913XL, ZPG6915XL, ZPG6920XL and ZPG6922XL Sensor Faucets
Collection
AquaSense®
Color Finish
Black
Color Finish Category
Blacks
Height
3-1/5 in
Length
6 in
Material
Plastic
WaterSense Labeled
No
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday