Flush Tube and Vacuum Breaker Less Nut in Polished Chrome

You last purchased this on
 
Zurn

AquaSense® Flush Tube and Vacuum Breaker Less Nut in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSense® Flush Tube and Vacuum Breaker Less Nut in Polished Chrome

  • Fast #
  • Part #ZP60011ACP
  • Item #1132353
  • Manufacturer Part #P6001-1-A-CP
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Interchangeable with Sloan® parts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-8/25 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flush Type:
Manual
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
8/25 in
Material:
Brass
Weight:
1 lb
Width:
5 in