Hardwired Power Conversion Black
AquaVantage® Hardwired Power Conversion Black
Frequently Purchased Together
Product Details
- Powers up to 8 hardwire-fitted sensors
- Electrical box is 4”L x 4”W x 2 1/8”D
- Hardwire-powered sensors reduce maintenance expenses by eliminating the need to replace batteries
- Mounting hardware (AC inlet conduit/cable clamp and enclosure-frame mounting screws) is NOT included
- 100-240V (50-60Hz) power supply
Specifications
- Collection:
- AquaVantage®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Faucet Material:
- Metal
- Flush Type:
- Manual
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Power Converter
- Volts:
- 120V
- Weight:
- 2.86 lb
- Width:
- 6 in